LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

300A GROUND CLAMP - STEEL SGC300

984.92051230 - UNSPSC 39121613
9501026479990 1
300A GROUND CLAMP - STEEL SGC300 300A GROUND CLAMP - STEEL SGC300
300A GROUND CLAMP - STEEL SGC300

Delivery

In stock delivery from our warehouses.

300A GROUND CLAMP - STEEL SGC300 — 984.92051230
  • 200A CUB GROUND CLAMP COPPER GC200 — 984.92051120
  • 300A JR GROUND CLAMP COPPER GC300 — 984.92051130
  • 500A SR GROUND CLAMP COPPER GC500 — 984.92051150
  • 300A GROUND CLAMP - STEEL SGC300 — 984.92051230
  • 500A GROUND CLAMP - STEEL SGC500 — 984.92051250

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 9:50 PM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Cable Capacity 3/0
AMP 300A
Material Steel
EAN 0608246018157

Features

Rugged and Reliable Design
Ball-point screw secures the welding cable to the ground clamp
Copper or steel cast upper and lower jaws
Heavy Duty Spring providing the clamping force to the work surface
Insulated Spring
Ideal for use on flat plate

Customers Also Viewed

Is Often Bought With

You Might Also Like